Zoro Homepage

Filter/Regulator Lubricator, 2 pcs

  • Mfr # D08-02-FLG0B

  • Zoro # G7242250


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Includes
Flush-Mount Pressure Gauge, Modular T-Bracket/Joiner Assembly
Overall Height
6 15/16 in
Drain Type
Manual
Filter Rating
5 micron
Connection Size - Air Treatment
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D08-02-FLG0B
Zoro #
G7242250
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 15/16 in
Connection Size - Air Treatment
1/4 in NPT
Overall Width
3 1/8 in
Bowl Size - Air Treatment
0.6 oz
Size - Air Treatment
Subcompact
Gauge Port Size
1/8 in NPT
Pressure Gauge Port Size
1/8 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in
Overall Depth
3 3/16 in

Details

Item
Filter/Regulator/Lubricator
Includes
Flush-Mount Pressure Gauge, Modular T-Bracket/Joiner Assembly
Drain Type
Manual
Filter Rating
5 micron
Max. Flow - Air Treatment
28 cfm
Filter Rating - Air Treatment
5 micron
ISO Class
3
Max. Pipe Run - Air Treatment
100 ft
Series
D08
Adjustment Range - Air Treatment
0 to 125 psi
Item - FRL
Filter/Regulator/Lubricator
Sight Dome Included
Yes
For Removal Of
Particles, Water
Drain Included
Yes
Oil Capacity
0.6 oz
Max. Incoming Pressure - Air Treatment
250 psi
Number of Pieces - Air Treatment
2
Bowl Material - Air Treatment
Metal
Body Material
Aluminum
Max. Temp.
150 Degrees F
Weight
1.43 lb
Standards
ISO
Lubricator Bowl Guard Material
Aluminum
Maximum Operating Temperature
150 Degrees F
Air Inlet Type
NPT
Filter Bowl Material
Metal
Filter Bowl Capacity
0.6 oz
Maximum Operating Pressure
250 psi
Seal Material
Nitrile
Adjustment Mechanism Material
Acetal
Lubricator Bowl Capacity
0.6 oz
Minimum Operating Temperature
14 Degrees F
Maximum Regulated Pressure
125 psig
Pressure Gauge Included
Yes
Maximum Flow Rate
28 cfm
Pressure Gauge Port Type
NPT
Filter Element Material
Polyethylene
Sight Gauge Included
No
For Fluid Type
Oil
Air Outlet Type
NPT
For Substance Type
Air
Adjustment Mechanism
Knob
Lubricator Type
Micro Mist
Pressure Drop
14.5 psig
Filter Bowl Guard Material
Aluminum
For Maximum Pipe Run
100 ft
Minimum Regulated Pressure
0 psig
Modular Connection
Modular Connection
Number of Air Outlets
1
Number of Air Inlets
1
Lubricator Bowl Material
Aluminum
Regulator Type
Relieving

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 28 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 0.6 oz, Lubricator Bowl Capacity 0.6 oz, Drain Type Manual, Overall Width 3 1/8 in, Series D08, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Material Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.