Zoro Homepage

Filter/Regulator Lubricator, 2 pcs

  • Mfr # D18-02-FLG0B

  • Zoro # G7253441


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Includes
Modular T-Bracket/Joiner Assembly, Pressure Gauge, Sight Gauge
Overall Height
10 5/16 in
Drain Type
Manual
Filter Rating
5 micron
Connection Size - Air Treatment
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D18-02-FLG0B
Zoro #
G7253441
UPC #
-
Country of Origin
China

Dimensions

Overall Height
10 5/16 in
Connection Size - Air Treatment
1/4 in NPT
Overall Width
5 1/16 in
Bowl Size - Air Treatment
1.7 oz
Gauge Port Size
1/4 in NPT
Size - Air Treatment
Compact
Air Inlet Size
1/4 in
Pressure Gauge Port Size
1/4 in
Air Outlet Size
1/4 in
Overall Depth
4 5/16 in

Details

Item
Filter/Regulator/Lubricator
Includes
Modular T-Bracket/Joiner Assembly, Pressure Gauge, Sight Gauge
Drain Type
Manual
Filter Rating
5 micron
For Removal Of
Particles, Water
Filter Rating - Air Treatment
5 micron
Item - FRL
Filter/Regulator/Lubricator
Max. Temp.
150 Degrees F
Oil Capacity
1.7 oz
Series
D18
Bowl Material - Air Treatment
Metal with Sight Gauge
Adjustment Range - Air Treatment
0 to 125 psi
Drain Included
Yes
Max. Flow - Air Treatment
45 cfm
Max. Pipe Run - Air Treatment
100 ft
ISO Class
3
Number of Pieces - Air Treatment
2
Sight Dome Included
Yes
Max. Incoming Pressure - Air Treatment
250 psi
Body Material
Aluminum
Standards
ISO
Weight
2.98 lb
Maximum Flow Rate
45 cfm
Filter Bowl Capacity
1.7 oz
Filter Bowl Guard Material
Aluminum
Adjustment Mechanism
Knob
Filter Element Material
Polyethylene
Lubricator Bowl Capacity
1.7 oz
For Substance Type
Air
Filter Bowl Material
Metal
Minimum Operating Temperature
-13 Degrees F
Number of Air Inlets
1
Number of Air Outlets
1
Lubricator Type
Micro Mist
Adjustment Mechanism Material
Acetal
Air Inlet Type
NPT
Sight Gauge Included
Yes
Pressure Drop
14.5 psig
Minimum Regulated Pressure
0 psig
Pressure Gauge Port Type
NPT
Maximum Operating Pressure
250 psi
Seal Material
Nitrile
Maximum Regulated Pressure
125 psig
Lubricator Bowl Material
Aluminum
Maximum Operating Temperature
150 Degrees F
Modular Connection
Modular Connection
Lubricator Bowl Guard Material
Aluminum
Regulator Type
Relieving
Air Outlet Type
NPT
Pressure Gauge Included
Yes
For Fluid Type
Oil
For Maximum Pipe Run
100 ft

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 45 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 1.7 oz, Lubricator Bowl Capacity 1.7 oz, Drain Type Manual, Overall Width 5 1/16 in, Series D18, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Material Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.