Zoro Homepage

Filter/Regulator Lubricator, 2 pcs

  • Mfr # D18-04-FLG0B

  • Zoro # G4239774


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Includes
Modular T-Bracket/Joiner Assembly, Pressure Gauge, Sight Gauge
Overall Height
10 5/16 in
Drain Type
Manual
Filter Rating
5 micron
Connection Size - Air Treatment
1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D18-04-FLG0B
Zoro #
G4239774
UPC #
-
Country of Origin
China

Dimensions

Overall Height
10 5/16 in
Connection Size - Air Treatment
1/2 in NPT
Overall Width
5 1/16 in
Gauge Port Size
1/4 in NPT
Size - Air Treatment
Compact
Bowl Size - Air Treatment
1.7 oz
Overall Depth
4 5/16 in
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in
Pressure Gauge Port Size
1/4 in

Details

Item
Filter/Regulator/Lubricator
Includes
Modular T-Bracket/Joiner Assembly, Pressure Gauge, Sight Gauge
Drain Type
Manual
Filter Rating
5 micron
Max. Pipe Run - Air Treatment
100 ft
Bowl Material - Air Treatment
Metal with Sight Gauge
Item - FRL
Filter/Regulator/Lubricator
Max. Flow - Air Treatment
90 cfm
Oil Capacity
1.7 oz
Body Material
Aluminum
Sight Dome Included
Yes
Filter Rating - Air Treatment
5 micron
ISO Class
3
Series
D18
Drain Included
Yes
Max. Temp.
150 Degrees F
Number of Pieces - Air Treatment
2
For Removal Of
Particles, Water
Adjustment Range - Air Treatment
0 to 125 psi
Max. Incoming Pressure - Air Treatment
250 psi
Standards
ISO
Weight
2.98 lb
Filter Element Material
Polyethylene
Maximum Operating Pressure
250 psi
Number of Air Outlets
1
Regulator Type
Relieving
Modular Connection
Modular Connection
Minimum Regulated Pressure
0 psig
Filter Bowl Guard Material
Aluminum
Lubricator Bowl Guard Material
Aluminum
Sight Gauge Included
Yes
Lubricator Type
Micro Mist
Filter Bowl Capacity
1.7 oz
Pressure Gauge Port Type
NPT
Pressure Gauge Included
Yes
Adjustment Mechanism Material
Acetal
Maximum Regulated Pressure
125 psig
Filter Bowl Material
Metal
Air Inlet Type
NPT
Pressure Drop
14.5 psig
Maximum Flow Rate
90 cfm
For Substance Type
Air
Lubricator Bowl Capacity
1.7 oz
Lubricator Bowl Material
Aluminum
Air Outlet Type
NPT
For Maximum Pipe Run
100 ft
Minimum Operating Temperature
-13 Degrees F
For Fluid Type
Oil
Adjustment Mechanism
Knob
Number of Air Inlets
1
Seal Material
Nitrile
Maximum Operating Temperature
150 Degrees F

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 1.7 oz, Lubricator Bowl Capacity 1.7 oz, Drain Type Manual, Overall Width 5 1/16 in, Series D18, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Material Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.