Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator Lubricator, 2 pcs

  • Mfr # D28-06-FKG0B

  • Zoro # G9221412


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Includes
Guard, Modular T-Bracket/Joiner Assembly, Pressure Gauge
Overall Height
11 7/16 in
Drain Type
Manual
Filter Rating
5 micron
Connection Size - Air Treatment
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D28-06-FKG0B
Zoro #
G9221412
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 7/16 in
Connection Size - Air Treatment
3/4 in NPT
Overall Width
6 1/8 in
Gauge Port Size
1/4" NPT
Bowl Size - Air Treatment
3.0 oz
Air Outlet Size
3/4 in
Pressure Gauge Port Size
1/4 in
Air Inlet Size
3/4 in
Overall Depth
4 3/4 in

Details

Item
Filter/Regulator/Lubricator
Includes
Guard, Modular T-Bracket/Joiner Assembly, Pressure Gauge
Drain Type
Manual
Filter Rating
5 micron
Sight Dome Included
Yes
Oil Capacity
3 oz
Drain Included
Yes
Series
D28
ISO Class
3
Max. Pipe Run - Air Treatment
100 ft
Body Material
Aluminum
Max. Temp.
125 Degrees F
Weight
4.65 lb
Standards
ISO
Air Inlet Type
NPT
Adjustment Mechanism
Knob
Pressure Drop
14.5 psig
Lubricator Bowl Guard Included
Yes
Pressure Gauge Port Type
NPT
Filter Element Material
Polyethylene
Seal Material
Nitrile
Number of Air Inlets
1
Maximum Flow Rate
150 cfm
Lubricator Bowl Capacity
3 oz
Maximum Regulated Pressure
125 psig
Filter Bowl Material
Plastic
Filter Bowl Guard Material
Polycarbonate
Filter Bowl Capacity
3 oz
Lubricator Bowl Material
Polycarbonate
Pressure Gauge Included
Yes
Maximum Operating Temperature
125 Degrees F
For Substance Type
Air
Maximum Operating Pressure
150 psi
Number of Air Outlets
1
Lubricator Type
Micro Mist
Air Outlet Type
NPT
Lubricator Bowl Guard Material
Polycarbonate
Regulator Type
Relieving
For Fluid Type
Oil
Modular Connection
Modular Connection
For Maximum Pipe Run
100 ft
Minimum Regulated Pressure
0 psig
Minimum Operating Temperature
-13 Degrees F
Adjustment Mechanism Material
Acetal
Filter Bowl Guard Included
Yes

Description

Filter/Regulator/Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 150 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 3 oz, Lubricator Bowl Capacity 3 oz, Drain Type Manual, Overall Width 6 1/8 in, Series D28, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.