Zoro Homepage

Filter/Regulator Lubricator, 3 pcs

  • Mfr # C18-03-FLG0B

  • Zoro # G4239759


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Includes
Modular T-Bracket/Joiner Assembly, Pressure Gauge, Sight Gauge
Overall Height
9 in
Drain Type
Manual
Filter Rating
5 micron
Connection Size - Air Treatment
3/8 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C18-03-FLG0B
Zoro #
G4239759
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 in
Connection Size - Air Treatment
3/8 in NPT
Overall Width
7 13/16 in
Gauge Port Size
1/4 in NPT
Size - Air Treatment
Compact
Bowl Size - Air Treatment
1.7 oz
Air Inlet Size
3/8 in
Pressure Gauge Port Size
1/4 in
Air Outlet Size
3/8 in
Overall Depth
4 5/16 in

Details

Item
Filter/Regulator/Lubricator
Includes
Modular T-Bracket/Joiner Assembly, Pressure Gauge, Sight Gauge
Drain Type
Manual
Filter Rating
5 micron
Number of Pieces - Air Treatment
3
Sight Dome Included
Yes
Body Material
Aluminum
Drain Included
Yes
Max. Temp.
150 Degrees F
Series
C18
Adjustment Range - Air Treatment
0 to 125 psi
For Removal Of
Particles, Water
Filter Rating - Air Treatment
5 micron
ISO Class
3
Max. Pipe Run - Air Treatment
100 ft
Bowl Material - Air Treatment
Metal with Sight Gauge
Max. Incoming Pressure - Air Treatment
250 psi
Item - FRL
Filter/Regulator/Lubricator
Max. Flow - Air Treatment
70 cfm
Oil Capacity
1.7 oz
Weight
4.04 lb
Standards
ISO
Regulator Type
Relieving
Adjustment Mechanism Material
Acetal
Maximum Flow Rate
68 cfm
Maximum Regulated Pressure
125 psig
Lubricator Bowl Material
Aluminum
Lubricator Type
Micro Mist
Filter Bowl Capacity
1.7 oz
Air Inlet Type
NPT
Maximum Operating Pressure
250 psi
Number of Air Outlets
1
Pressure Drop
14.5 psig
Maximum Operating Temperature
150 Degrees F
For Substance Type
Air
Minimum Operating Temperature
-13 Degrees F
For Fluid Type
Oil
Adjustment Mechanism
Knob
Minimum Regulated Pressure
0 psig
For Maximum Pipe Run
100 ft
Pressure Gauge Port Type
NPT
Lubricator Bowl Capacity
1.7 oz
Seal Material
Nitrile
Modular Connection
Modular Connection
Filter Element Material
Polyethylene
Number of Air Inlets
1
Filter Bowl Guard Material
Aluminum
Lubricator Bowl Guard Material
Aluminum
Pressure Gauge Included
Yes
Filter Bowl Material
Metal
Air Outlet Type
NPT
Sight Gauge Included
Yes

Description

Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 68 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 1.7 oz, Lubricator Bowl Capacity 1.7 oz, Drain Type Manual, Overall Width 7 13/16 in, Series C18, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Material Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.