Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator Lubricator, 3 pcs, Overall Width- 4.75 in

  • Mfr # C08-02-FLG0B

  • Zoro # G6447994


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Includes
Flush-Mount Pressure Gauge, Modular T-Bracket/Joiner Assembly
Overall Height
6 5/16 in
Drain Type
Manual
Filter Rating
5 micron
Connection Size - Air Treatment
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08-02-FLG0B
Zoro #
G6447994
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 5/16 in
Connection Size - Air Treatment
1/4 in NPT
Overall Width
4 3/4 in
Gauge Port Size
1/8 in NPT
Bowl Size - Air Treatment
0.6 oz
Air Inlet Size
1/4 in
Overall Depth
3 3/16 in
Pressure Gauge Port Size
1/8 in
Air Outlet Size
1/4 in

Details

Item
Filter/Regulator/Lubricator
Includes
Flush-Mount Pressure Gauge, Modular T-Bracket/Joiner Assembly
Drain Type
Manual
Filter Rating
5 micron
Sight Dome Included
Yes
Max. Temp.
150 Degrees F
ISO Class
3
Oil Capacity
0.6 oz
Body Material
Aluminum
Series
C08
Drain Included
Yes
Max. Pipe Run - Air Treatment
100 ft
Standards
ISO
Weight
1.96 lb
Minimum Operating Temperature
14 Degrees F
Number of Air Inlets
1
For Maximum Pipe Run
100 ft
For Substance Type
Air
Maximum Operating Pressure
250 psi
Lubricator Bowl Capacity
0.6 oz
Maximum Flow Rate
27 cfm
Lubricator Type
Micro Mist
Pressure Drop
14.5 psig
Lubricator Bowl Material
Aluminum
Sight Gauge Included
No
Minimum Regulated Pressure
0 psig
Filter Bowl Guard Material
Aluminum
Filter Element Material
Polyethylene
Filter Bowl Material
Metal
Adjustment Mechanism
Knob
For Fluid Type
Oil
Adjustment Mechanism Material
Acetal
Maximum Regulated Pressure
125 psig
Filter Bowl Capacity
0.6 oz
Pressure Gauge Port Type
NPT
Lubricator Bowl Guard Material
Aluminum
Air Outlet Type
NPT
Seal Material
Nitrile
Number of Air Outlets
1
Regulator Type
Relieving
Maximum Operating Temperature
150 Degrees F
Air Inlet Type
NPT
Modular Connection
Modular Connection
Pressure Gauge Included
Yes

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 27 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 0.6 oz, Lubricator Bowl Capacity 0.6 oz, Drain Type Manual, Overall Width 4 3/4 in, Series C08, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Material Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.