Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator, Zinc, Manual Drain

  • Mfr # CB6-02-000

  • Zoro # G911188238


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
3 in
Body Material
Zinc
ISO Class
3
Overall Height
9 3/8 in
Weight
2.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6-02-000
Zoro #
G911188238
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 in
Overall Height
9 3/8 in
Air Inlet Size
1/4 in
Overall Width
4 3/16 in
Pressure Gauge Port Size
1/4 in
Air Outlet Size
1/4 in

Details

Body Material
Zinc
ISO Class
3
Weight
2.4 lb
Filter Rating
5 micron
Item
Filter/Regulator
Maximum Flow Rate
70 scfm
Filter Type
Particulate
Pressure Gauge Included
Yes
Filter Bowl Material
Plastic
Drain Part Compatibility
FRP-95-017
Maximum Operating Pressure
150 psig
Maximum Operating Temperature
125 Degrees F
Maximum Regulated Pressure
125 psig
Drain Included
Yes
Air Inlet Type
NPT
Filter Element Material
Polyethylene
Minimum Operating Pressure
30 psig
Adjustment Mechanism Material
PBT
Filter Bowl Guard Included
Yes
Adjustment Mechanism
Knob
Pressure Gauge Port Type
NPT/BSPT-Rc
Minimum Regulated Pressure
0 psig
Minimum Flow Rate
0 scfm
For Substance Type
Air
Drain Type
Manual
Includes
Bowl/Bowl Guard with Gauge
Minimum Operating Temperature
32 Degrees F
Air Outlet Type
NPT
Series
6
Standards
ISO Class 3
Seal Material
Nitrile

Description

Filter/Regulator, Filter Bowl Material Plastic, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 70 scfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Zinc, Overall Width 4 3/16 in, Series 6, Adjustment Mechanism Knob, Adjustment Mechanism Material PBT, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility FRP-95-017

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.