Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator/Lubricator, 2 pcs.

  • Mfr # D28-06-FLG0B

  • Zoro # G7234952


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Includes
Modular T-Bracket/Joiner Assembly, Pressure Gauge, Sight Gauge
Overall Height
11 7/16 in
Drain Type
Manual
Filter Rating
5 micron
Connection Size - Air Treatment
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D28-06-FLG0B
Zoro #
G7234952
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 7/16 in
Connection Size - Air Treatment
3/4 in NPT
Overall Width
6 1/8 in
Bowl Size - Air Treatment
3.0 oz
Gauge Port Size
1/4" NPT
Size - Air Treatment
Standard
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in
Pressure Gauge Port Size
1/4 in
Overall Depth
4 3/4 in

Details

Item
Filter/Regulator/Lubricator
Includes
Modular T-Bracket/Joiner Assembly, Pressure Gauge, Sight Gauge
Drain Type
Manual
Filter Rating
5 micron
Adjustment Range - Air Treatment
0 to 125 psi
Max. Pipe Run - Air Treatment
100 ft
Series
D28
Sight Dome Included
Yes
Number of Pieces - Air Treatment
2
Drain Included
Yes
For Removal Of
Particles, Water
ISO Class
3
Max. Flow - Air Treatment
150 cfm
Max. Temp.
150 Degrees F
Oil Capacity
3 oz
Bowl Material - Air Treatment
Metal with Sight Gauge
Item - FRL
Filter/Regulator/Lubricator
Body Material
Aluminum
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
250 psi
Standards
ISO
Weight
4.65 lb
Maximum Flow Rate
150 cfm
Lubricator Bowl Guard Material
Aluminum
Regulator Type
Relieving
Filter Bowl Material
Metal
Minimum Regulated Pressure
0 psig
For Maximum Pipe Run
100 ft
Adjustment Mechanism
Knob
Filter Bowl Capacity
3 oz
Lubricator Bowl Capacity
3 oz
For Substance Type
Air
Pressure Drop
14.5 psig
Minimum Operating Temperature
-13 Degrees F
Air Inlet Type
NPT
Lubricator Type
Micro Mist
Modular Connection
Modular Connection
Pressure Gauge Port Type
NPT
Seal Material
Nitrile
Maximum Operating Temperature
150 Degrees F
Filter Element Material
Polyethylene
Number of Air Inlets
1
For Fluid Type
Oil
Filter Bowl Guard Material
Aluminum
Lubricator Bowl Material
Aluminum
Sight Gauge Included
Yes
Number of Air Outlets
1
Maximum Operating Pressure
250 psi
Maximum Regulated Pressure
125 psig
Pressure Gauge Included
Yes
Adjustment Mechanism Material
Acetal
Air Outlet Type
NPT

Description

Filter/Regulator/Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 150 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 3 oz, Lubricator Bowl Capacity 3 oz, Drain Type Manual, Overall Width 6 1/8 in, Series D28, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Material Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.