Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator/Lubricator, Auto Drain

  • Mfr # C18-02-FHG0B

  • Zoro # G910723980


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Includes
Metal Bowl/Sight Gauge
Overall Height
8 3/8 in
Drain Type
Automatic
Filter Rating
5 micron
Overall Width
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C18-02-FHG0B
Zoro #
G910723980
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 3/8 in
Overall Width
7 3/4 in
Air Inlet Size
1/4 in
Overall Depth
4 3/16 in
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/4 in

Details

Item
Filter/Regulator/Lubricator
Includes
Metal Bowl/Sight Gauge
Drain Type
Automatic
Filter Rating
5 micron
Filter Bowl Capacity
1.72 oz
ISO Class
3
Adjustment Mechanism
Knob
Pressure Gauge Port Type
NPT/BSPP-G
Filter Element Material
Polyethylene
Pressure Drop
14.5 psig
Sight Gauge Included
Yes
Air Inlet Type
NPT
Recommended Lubricant
F442001
Filter Type
Particulate
Air Outlet Type
NPT
Maximum Operating Temperature
150 Degrees F
Standards
ISO Standard
Series
18
Body Material
Zinc
Filter Bowl Guard Included
Yes
Maximum Flow Rate
42 scfm
Pressure Gauge Included
Yes
Seal Material
Nitrile
For Substance Type
Air
Filter Bowl Material
Aluminum
Lubricator Bowl Capacity
4.09 oz
Drain Included
Yes
Regulator Type
Relieving
Minimum Flow Rate
0 scfm
Sight Dome Included
Yes
Weight
4.04 lb
Maximum Operating Pressure
250 psig
For Fluid Type
Oil
Minimum Operating Temperature
32 Degrees F
Minimum Regulated Pressure
0 psi
Maximum Regulated Pressure
125 psi
System Location
Air Line
Modular Connection
Modular Connection
Lubricator Bowl Material
Aluminum

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 42 scfm, Maximum Operating Pressure 250 psig, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 1.72 oz, Lubricator Bowl Capacity 4.09 oz, Drain Type Automatic, Overall Width 7 3/4 in, Series 18, Adjustment Mechanism Knob, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Element Material Polyethylene

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.