Zoro Homepage

Filter/Regulator/Lubricator, Auto Drain

  • Mfr # C28-03-FHG0B

  • Zoro # G310723986


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Includes
Metal Bowl/Sight Gauge
Overall Height
11 9/16 in
Drain Type
Automatic
Filter Rating
5 micron
Overall Width
9 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C28-03-FHG0B
Zoro #
G310723986
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 9/16 in
Overall Width
9 5/16 in
Air Inlet Size
3/8 in
Overall Depth
4 3/8 in
Air Outlet Size
3/8 in
Pressure Gauge Port Size
1/4 in

Description

Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 90 scfm, Maximum Operating Pressure 250 psig, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 2.87 oz, Lubricator Bowl Capacity 6.11 oz, Drain Type Automatic, Overall Width 9 5/16 in, Series 18, Adjustment Mechanism Knob, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Zinc, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Element Material Polyethylene

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.