Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator/Lubricator, Auto Drain

  • Mfr # C28-06-FHG0B

  • Zoro # G010724016


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Includes
Metal Bowl/Sight Gauge
Overall Height
11 9/16 in
Drain Type
Automatic
Filter Rating
5 micron
Overall Width
9 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C28-06-FHG0B
Zoro #
G010724016
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 9/16 in
Overall Width
9 5/16 in
Overall Depth
4 3/8 in
Pressure Gauge Port Size
1/4 in
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in

Details

Item
Filter/Regulator/Lubricator
Includes
Metal Bowl/Sight Gauge
Drain Type
Automatic
Filter Rating
5 micron
Filter Bowl Guard Included
Yes
Pressure Drop
14.5 psig
Air Outlet Type
NPT
Sight Gauge Included
Yes
Maximum Regulated Pressure
125 psi
Minimum Flow Rate
0 scfm
Maximum Operating Pressure
250 psig
Body Material
Zinc
Pressure Gauge Included
Yes
Recommended Lubricant
F442001
Seal Material
Nitrile
Weight
5.9 lb
Air Inlet Type
NPT
ISO Class
3
Minimum Regulated Pressure
0 psi
Drain Included
Yes
Maximum Flow Rate
110 scfm
Sight Dome Included
Yes
Adjustment Mechanism
Knob
Lubricator Bowl Capacity
6.11 oz
Lubricator Bowl Material
Aluminum
Pressure Gauge Port Type
NPT/BSPP-G
Series
18
For Substance Type
Air
Filter Element Material
Polyethylene
Filter Bowl Capacity
2.87 oz
Modular Connection
Modular Connection
Maximum Operating Temperature
150 Degrees F
Filter Bowl Material
Aluminum
Regulator Type
Relieving
Minimum Operating Temperature
32 Degrees F
System Location
Air Line
For Fluid Type
Oil
Standards
ISO Standard

Description

Filter/Regulator/Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 110 scfm, Maximum Operating Pressure 250 psig, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 2.87 oz, Lubricator Bowl Capacity 6.11 oz, Drain Type Automatic, Overall Width 9 5/16 in, Series 18, Adjustment Mechanism Knob, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Element Material Polyethylene

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.