Zoro Homepage

Filter/Regulator/Lubricator, Auto Drain

  • Mfr # D18-03-FHG0B

  • Zoro # G610723969


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Includes
Metal Bowl/Sight Gauge
Overall Height
10 in
Drain Type
Automatic
Filter Rating
5 micron
Overall Width
5 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D18-03-FHG0B
Zoro #
G610723969
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
5 1/16 in
Air Inlet Size
3/8 in
Overall Depth
4 3/16 in
Pressure Gauge Port Size
1/4 in
Air Outlet Size
3/8 in

Details

Item
Filter/Regulator/Lubricator
Includes
Metal Bowl/Sight Gauge
Drain Type
Automatic
Filter Rating
5 micron
Modular Connection
Modular Connection
Body Material
Zinc
For Substance Type
Air
Seal Material
Nitrile
Filter Bowl Capacity
1.72 oz
Sight Gauge Included
Yes
Minimum Flow Rate
0 scfm
Standards
ISO Standard
Maximum Operating Pressure
250 psig
ISO Class
3
Filter Bowl Guard Included
Yes
Recommended Lubricant
F442001
Minimum Operating Temperature
32 Degrees F
Filter Element Material
Polyethylene
Pressure Gauge Port Type
NPT/BSPP-G
Air Inlet Type
NPT
Filter Bowl Material
Aluminum
Drain Included
Yes
Lubricator Bowl Capacity
4.09 oz
Maximum Operating Temperature
150 Degrees F
Pressure Gauge Included
Yes
Regulator Type
Relieving
Sight Dome Included
Yes
Weight
2.98 lb
Maximum Regulated Pressure
125 psi
Maximum Flow Rate
70 scfm
For Fluid Type
Oil
Air Outlet Type
NPT
System Location
Air Line
Series
28
Minimum Regulated Pressure
0 psi
Lubricator Bowl Material
Aluminum
Adjustment Mechanism
Knob
Pressure Drop
14.5 psig

Description

Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 70 scfm, Maximum Operating Pressure 250 psig, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 1.72 oz, Lubricator Bowl Capacity 4.09 oz, Drain Type Automatic, Overall Width 5 1/16 in, Series 28, Adjustment Mechanism Knob, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Zinc, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Element Material Polyethylene

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.