Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C18-02-FLG0
Zoro #
G1169436
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1/4" NPT
Bowl Size
4.1 oz.
Overall Height
8.35"
Connection Size - Air Treatment
1/4 in NPT
Overall Width
7.77"
Bowl Size - Air Treatment
4.1 oz.
Gauge Port Size
1/4" NPT
Description
Filter/Regulator/Lubricator, Filter Rating 5 micron, Drain Type Manual, Overall Width 7.77 in, Series 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.