Zoro Homepage
This item is Discontinued.
Wilkerson Filter/Regulator/Lubricator, 3/8 In. NPT C28-03-FLG0

Filter/Regulator/Lubricator, 3/8 In. NPT (Discontinued)

  • Mfr # C28-03-FLG0
  • Zoro # G0962053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C28-03-FLG0
Zoro #
G0962053
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8" NPT
Bowl Size
6.1 oz.
Overall Height
9.36"
Connection Size - Air Treatment
3/8 in NPT
Overall Width
9.32"
Bowl Size - Air Treatment
6.1 oz.
Gauge Port Size
1/4" NPT

Description

Filter/Regulator/Lubricator, Filter Rating 5 micron, Drain Type Manual, Overall Width 9.32 in, Series 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.