Zoro Homepage

General Purpose Filter, Compact Size

  • Mfr # F18-04-SH00B

  • Zoro # G3980465


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Size - Air Treatment
Compact
Max. Incoming Pressure - Air Treatment
250 psi
Connection Size - Air Treatment
1/2 in NPT
Bowl Size - Air Treatment
1.7 oz
Item - Air Filters
General Purpose Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18-04-SH00B
Zoro #
G3980465
UPC #
-
Country of Origin
China

Dimensions

Size - Air Treatment
Compact
Connection Size - Air Treatment
1/2 in NPT
Bowl Size - Air Treatment
1.7 oz
Overall Width
2 3/8 in
Overall Height
7 1/4 in
Overall Depth
2 3/8 in
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Item
General Purpose Filter
Max. Incoming Pressure - Air Treatment
250 psi
Item - Air Filters
General Purpose Filter
Bowl Material - Air Treatment
Metal with Sight Glass
Filter Rating - Air Treatment
5 micron
For Removal Of
Particles, Water
Housing Material
Aluminum
Filter Media
Sintered Polyethylene
Drain Type
Automatic
Max. Flow - Air Treatment
100 cfm
Max. Temp.
250 Degrees F
Replaces
Wilkerson F18-04-SH00-23
Air Inlet Type
NPT
Pressure Drop
4.9 psig
For Fluid Type
Water
Standards
ISO
Minimum Operating Temperature
-13 Degrees F
ISO Class
3
Filter Element Material
Sintered Polyethylene
Filter Bowl Capacity
1.7 oz
Filter Bowl Guard Included
Yes
Drain Included
Yes
System Location
Air Line
Filter Bowl Guard Material
Nylon
Air Outlet Type
NPT
Maximum Operating Pressure
250 psi
Sight Gauge Included
Yes
Maximum Operating Temperature
150 Degrees F
Series
F18
Modular Connection
Modular Connection
For Substance Type
Water, Particulate Contamination
Number of Air Inlets
1
Filter Type
Particulate
Filter Rating
5 micron
Maximum Flow Rate
82 cfm
Number of Air Outlets
1
Body Material
Aluminum
Filter Bowl Material
Aluminum
Weight
0.62 lb
Seal Material
Nitrile
Gauge Included
No

Description

General Purpose Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 82 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 2 3/8 in, Overall Height 7 1/4 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series F18, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.7 oz, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Nylon

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.