Zoro Homepage

Lock Out Ball Valve, 1/4 in. NPT, 45 cfm

  • Mfr # V40-02-B000B

  • Zoro # G1994767


product price: $61.15
/ea

Key Features

NPT (In.)
1/4 in
Max. Flow (CFM)
45
Max. Pressure (PSI)
250 psi
Max. Temp. (F)
176 Degrees F
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40-02-B000B
Zoro #
G1994767
UPC #
-
Country of Origin
China

Dimensions

Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Overall Depth
1 15/16 in

Details

Item
Air Line Lockout Valve
NPT (In.)
1/4 in
Max. Flow (CFM)
45
Max. Pressure (PSI)
250 psi
Max. Temp. (F)
176 Degrees F
Color
Black
Standards
CE, REACh, RoHS
Type
Modular
Maximum Operating Temperature
176 Degrees F
Air Outlet Type
NPT
Number of Air Inlets
1
Maximum Flow Rate
45 cfm
Seal Material
PTFE
Maximum Operating Pressure
246 psi
System Location
Air Line
Number of Air Outlets
1
Series
V40
Modular Connection
Modular Connection
Weight
0.15 kg
Air Inlet Type
NPT
Body Material
Aluminum

Description

Air Line Lockout Valve, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Outlet Size 1/4 in, Air Outlet Type NPT, Maximum Operating Pressure 246 psi, Maximum Operating Temperature 176 Degrees F, Series V40, Body Material Aluminum, Maximum Flow Rate 45 cfm, Modular Connection Modular Connection, Number of Air Inlets 1, Number of Air Outlets 1, Overall Depth 1 15/16 in, Seal Material PTFE, Standards CE, REACh, RoHS, System Location Air Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.