Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lubricator 3/8In

  • Mfr # L27-03-000

  • Zoro # G2482536


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Wilkerson
Overall Width
3 3/8 in
System Location
Air Line
Lubricator Type
Mist
Lubricator Bowl Guard Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L27-03-000
Zoro #
G2482536
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 3/8 in
Air Inlet Size
3/8 in
Overall Height
7 1/16 in
Air Outlet Size
3/8 in
Overall Depth
3 1/16 in

Details

Item
Compressed Air Lubricator
Fits Brand
Wilkerson
System Location
Air Line
Lubricator Type
Mist
Lubricator Bowl Guard Included
Yes
Weight
2.4 lb
Air Outlet Type
NPT
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
125 Degrees F
Lubricator Bowl Guard Material
Polycarbonate
Lubricator Bowl Material
Polycarbonate
Air Inlet Type
NPT
Series
Wilkerson
For Substance Type
Air
For Fluid Type
Air
Maximum Operating Pressure
150 psig
Recommended Lubricant
Airline Oil F442001
Body Material
Zinc
Maximum Flow Rate
60 scfm
Sight Dome Included
Yes
Seal Material
Nitrile Rubber
Pressure Drop
5 psid

Description

Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 60 scfm, Maximum Operating Pressure 150 psig, Maximum Operating Temperature 125 Degrees F, Body Material Zinc, Overall Width 3 3/8 in, Series Wilkerson, Sight Dome Included Yes, Air Outlet Size 3/8 in, Air Outlet Type NPT, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.