Lubricator Bowl, For Wilkerson Compact
Mfr # LRP-96-701
Zoro # G1660662
product price: $59.19
/eaKey Features
For Use With
Wilkerson Compact Lubricators
Type
Polycarbonate
Includes
Bowl, Bowl Guard, Drain, O-Ring
Series
LRP
Compatible with Brand
Wilkerson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRP-96-701
Zoro #
G1660662
UPC #
-
Country of Origin
United States
Details
Item
Air Lubricator Bowl
For Use With
Wilkerson Compact Lubricators
Type
Polycarbonate
Includes
Bowl, Bowl Guard, Drain, O-Ring
Series
LRP
Compatible with Brand
Wilkerson
Compatible with Manufacturer Part Number
L18-02-KK00
Bowl Type
Lubricator
Bowl Material
Plastic
Compatible with Series
Wilkerson Compact Lubricators
Description
Air Lubricator Bowl, Bowl Material Plastic, Compatible with Grainger Part Number 2PB42, Compatible with Manufacturer Part Number L18-02-KK00, Series LRP, Bowl Type Lubricator, Compatible with Brand Wilkerson, Compatible with Series Wilkerson Compact Lubricators, Includes Bowl, Bowl Guard, Drain, O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.