Metal Bowl Kit
Mfr # FRP-95-950
Zoro # G5403447
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Wilkerson
Series
FRP
Bowl Type
Filter
Compatible with Brand
Wilkerson
Bowl Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRP-95-950
Zoro #
G5403447
UPC #
-
Country of Origin
United States
Details
Item
FRL Replacement Bowl
Fits Brand
Wilkerson
Series
FRP
Bowl Type
Filter
Compatible with Brand
Wilkerson
Bowl Material
Metal
Compatible with Series
F16, M16
Compatible with Manufacturer Part Number
CB6-02-000, F16-02-000, M16-02-000
Description
FRL Replacement Bowl, Bowl Material Metal, Compatible with Grainger Part Number 44D056, Compatible with Manufacturer Part Number CB6-02-000, F16-02-000, M16-02-000, Series FRP, Bowl Type Filter, Compatible with Brand Wilkerson, Compatible with Series F16, M16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.