Metal Bowl W/Drain and Viton Seals
Mfr # GRP-95-960
Zoro # G5356452
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Wilkerson
Series
GRP
Bowl Material
Metal
Compatible with Manufacturer Part Number
F26-02-000, M26-02-000
Compatible with Brand
Wilkerson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRP-95-960
Zoro #
G5356452
UPC #
-
Country of Origin
United States
Details
Item
FRL Replacement Bowl
Fits Brand
Wilkerson
Series
GRP
Bowl Material
Metal
Compatible with Manufacturer Part Number
F26-02-000, M26-02-000
Compatible with Brand
Wilkerson
Bowl Type
Filter
Compatible with Series
F26, M26
Description
FRL Replacement Bowl, Bowl Material Metal, Compatible with Grainger Part Number 44D066, Compatible with Manufacturer Part Number F26-02-000, M26-02-000, Series GRP, Bowl Type Filter, Compatible with Brand Wilkerson, Compatible with Series F26, M26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.