Metal Bowl W/Manual Drain and Sight
Mfr # GRP-96-636
Zoro # G5357432
product price: $70.29
/eaKey Features
Fits Brand
Wilkerson
Series
GRP
Compatible with Manufacturer Part Number
B18-02-FKG0, F18-02-SK00, L18-02-KK00, M18-02-CK00
Bowl Material
Metal
Compatible with Series
B18, F18, M18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRP-96-636
Zoro #
G5357432
UPC #
-
Country of Origin
United States
Details
Item
FRL Replacement Bowl
Fits Brand
Wilkerson
Series
GRP
Compatible with Manufacturer Part Number
B18-02-FKG0, F18-02-SK00, L18-02-KK00, M18-02-CK00
Bowl Material
Metal
Compatible with Series
B18, F18, M18
Bowl Type
Filter, Regulator
Compatible with Brand
Wilkerson
Description
FRL Replacement Bowl, Bowl Material Metal, Compatible with Grainger Part Number 2PB42, 44D061, 55CR57, Compatible with Manufacturer Part Number B18-02-FKG0, F18-02-SK00, L18-02-KK00, M18-02-CK00, Series GRP, Bowl Type Filter, Regulator, Compatible with Brand Wilkerson, Compatible with Series B18, F18, M18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.