Zoro Homepage

Mtl.Bowl W/O-Ring/Sight Gauge and Drain

  • Mfr # GRP-95-133

  • Zoro # G5356407


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Wilkerson
Series
GRP
Compatible with Series
F16, L16, M16
Compatible with Brand
Wilkerson
Bowl Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP-95-133
Zoro #
G5356407
UPC #
-
Country of Origin
United States

Details

Item
FRL Replacement Bowl
Fits Brand
Wilkerson
Series
GRP
Compatible with Series
F16, L16, M16
Compatible with Brand
Wilkerson
Bowl Material
Metal
Bowl Type
Filter, Lubricator
Compatible with Manufacturer Part Number
AF1-02-S00, CB6-02-000, F16-02-000, L16-02-000, L17-02-000

Description

FRL Replacement Bowl, Bowl Material Metal, Compatible with Manufacturer Part Number AF1-02-S00, CB6-02-000, F16-02-000, L16-02-000, L17-02-000, Series GRP, Bowl Type Filter, Lubricator, Compatible with Brand Wilkerson, Compatible with Series F16, L16, M16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.