Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muffler, 1 1/2 In NPT

  • Mfr # XMC-0B-000

  • Zoro # G0410252


product price: $131.99
/ea
Free Shipping & Returns

Key Features

NPT (In.)
1 1/2 in
Max. Flow (CFM)
200
Fitting
1/4 in Slip On Drain Tube
Max. Temp. (F)
36 to 122
Width (In.)
3.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMC-0B-000
Zoro #
G0410252
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width (In.)
3.42 in
Height (In.)
8.19 in
Outside Diameter
3 7/16 in
Air Inlet Size
1 1/2 in
Overall Length
11 3/16 in

Details

Item
Exhaust Muffler
NPT (In.)
1 1/2 in
Max. Flow (CFM)
200
Fitting
1/4 in Slip On Drain Tube
Max. Temp. (F)
36 to 122
NPT
1 1/2
Max. Pressure (PSI)
12 psi
Air Inlet Type
NPT
Material Filtered
Oil
Filter Efficiency Rating
99.9 %
Number of Air Inlets
1
Minimum Operating Temperature
36 Degrees F
Weight
0.4 lb
Filter Media
Borosilicate Cloth; PVC Fiber
Noise Reduction Rating
25 dBA
Maximum Operating Temperature
122 Degrees F
Maximum Operating Pressure
12 psi
Filter Element Material
Borosilicate Cloth
For Fluid Type
Exhaust Air
Maximum Flow Rate
200 cfm

Description

Exhaust Muffler, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 200 cfm, Filter Element Material Borosilicate Cloth, Maximum Operating Pressure 12 psi, Minimum Operating Temperature 36 Degrees F, Maximum Operating Temperature 122 Degrees F, Noise Reduction Rating 25 dBA, Filter Efficiency Rating 99.9 Percent, Filter Media Borosilicate Cloth; PVC Fiber, For Fluid Type Exhaust Air, Material Filtered Oil, Number of Air Inlets 1, Outside Diameter 3 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.