Plastic Bowl
Mfr # GRP-96-652
Zoro # G2482947
product price: $54.55
/eaKey Features
Fits Brand
Wilkerson
Series
GRP
Compatible with Series
B28, F28, M28
Compatible with Brand
Wilkerson
Bowl Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRP-96-652
Zoro #
G2482947
UPC #
-
Country of Origin
United States
Details
Item
FRL Replacement Bowl
Fits Brand
Wilkerson
Series
GRP
Compatible with Series
B28, F28, M28
Compatible with Brand
Wilkerson
Bowl Material
Plastic
Compatible with Manufacturer Part Number
A28-03-BK00, F28-03-SG00, M28-03-CG00
Bowl Type
Filter, Regulator
Description
FRL Replacement Bowl, Bowl Material Plastic, Compatible with Manufacturer Part Number A28-03-BK00, F28-03-SG00, M28-03-CG00, Series GRP, Bowl Type Filter, Regulator, Compatible with Brand Wilkerson, Compatible with Series B28, F28, M28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.