Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bowl Kit

  • Mfr # LRP-96-543

  • Zoro # G5357283


product price: $64.79
/ea

Key Features

Fits Brand
Wilkerson
Series
LRP
Bowl Material
Plastic
Bowl Type
Lubricator
Compatible with Manufacturer Part Number
AF1-02-S00, L16-02-000, L17-02-000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRP-96-543
Zoro #
G5357283
UPC #
-
Country of Origin
United States

Details

Item
FRL Replacement Bowl
Fits Brand
Wilkerson
Series
LRP
Bowl Material
Plastic
Bowl Type
Lubricator
Compatible with Manufacturer Part Number
AF1-02-S00, L16-02-000, L17-02-000
Compatible with Series
L16, L17
Compatible with Brand
Wilkerson

Description

FRL Replacement Bowl, Bowl Material Plastic, Compatible with Grainger Part Number 44C938, Compatible with Manufacturer Part Number AF1-02-S00, L16-02-000, L17-02-000, Series LRP, Bowl Type Lubricator, Compatible with Brand Wilkerson, Compatible with Series L16, L17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.