Zoro Homepage

Plastic Bowl

  • Mfr # LRP-96-940

  • Zoro # G5357475


product price: $62.59
/ea

Key Features

Fits Brand
Wilkerson
Series
LRP
Compatible with Manufacturer Part Number
F33-06-000, L30-06-000, L34-06-000, L40-0A-000, L50-0C-000
Bowl Material
Plastic
Bowl Type
Lubricator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRP-96-940
Zoro #
G5357475
UPC #
-
Country of Origin
United States

Details

Item
FRL Replacement Bowl
Fits Brand
Wilkerson
Series
LRP
Compatible with Manufacturer Part Number
F33-06-000, L30-06-000, L34-06-000, L40-0A-000, L50-0C-000
Bowl Material
Plastic
Bowl Type
Lubricator
Compatible with Series
L30, L34, L40, L50
Compatible with Brand
Wilkerson

Description

FRL Replacement Bowl, Bowl Material Plastic, Compatible with Grainger Part Number 5GC09, 5GC11, 6B268, Compatible with Manufacturer Part Number F33-06-000, L30-06-000, L34-06-000, L40-0A-000, L50-0C-000, Series LRP, Bowl Type Lubricator, Compatible with Brand Wilkerson, Compatible with Series L30, L34, L40, L50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.