Zoro Homepage

Plastic Bowl W/Drain and Guard

  • Mfr # LRP-95-967

  • Zoro # G5356434


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Fits Brand
Wilkerson
Series
LRP
Bowl Type
Lubricator
Compatible with Brand
Wilkerson
Compatible with Manufacturer Part Number
AF2-04-S00, L26-02-000, L27-02-000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRP-95-967
Zoro #
G5356434
UPC #
-
Country of Origin
United States

Details

Item
FRL Replacement Bowl
Fits Brand
Wilkerson
Series
LRP
Bowl Type
Lubricator
Compatible with Brand
Wilkerson
Compatible with Manufacturer Part Number
AF2-04-S00, L26-02-000, L27-02-000
Bowl Material
Plastic
Compatible with Series
L26, L27

Description

FRL Replacement Bowl, Bowl Material Plastic, Compatible with Manufacturer Part Number AF2-04-S00, L26-02-000, L27-02-000, Series LRP, Bowl Type Lubricator, Compatible with Brand Wilkerson, Compatible with Series L26, L27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.