Shop WILKERSON
See all product information
Create Account
Regulator, 1/2In Modular
Mfr # R26-04-000-23
Zoro # G0462841
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6 1/2 in
Overall Width
3 3/8 in
Fits Brand
Wilkerson
Series
Wilkerson
Weight
2.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R26-04-000-23
- Zoro #
- G0462841
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 6 1/2 in
- Overall Width
- 3 3/8 in
- Overall Depth
- 3 1/8 in
- Air Inlet Size
- 1/2 in
- Air Outlet Size
- 1/2 in
Description
Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 185 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 3 3/8 in, Adjustment Location Top, System Location Air Line, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air, For Substance Type Air
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.