Regulator 1/2In
Mfr # R26-04-GH0
Zoro # G2482265
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Wilkerson
Includes
Friction Lock Knob, Panel Mount Nut
Maximum Flow Rate
185 scfm
For Fluid Type
Air
Adjustment Mechanism
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R26-04-GH0
Zoro #
G2482265
UPC #
-
Country of Origin
United States
Dimensions
Air Outlet Size
1/2 in
Overall Height
6 1/2 in
Overall Width
3 3/8 in
Overall Depth
4 11/16 in
Air Inlet Size
1/2 in
Details
Item
Compressed Air Regulator
Fits Brand
Wilkerson
Includes
Friction Lock Knob, Panel Mount Nut
Maximum Flow Rate
185 scfm
For Fluid Type
Air
Adjustment Mechanism
Knob
Weight
2.5 lb
Pressure Gauge Included
Yes
For Substance Type
Air
Maximum Operating Temperature
150 Degrees F
Air Outlet Type
NPT
Air Inlet Type
NPT
Maximum Operating Pressure
300 psig
Series
Wilkerson
Minimum Operating Temperature
32 Degrees F
Body Material
Zinc
System Location
Air Line
Seal Material
Nitrile Rubber
Description
Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 185 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 3 3/8 in, System Location Air Line, Series Wilkerson, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air, For Substance Type Air, Includes Friction Lock Knob, Panel Mount Nut, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.