Zoro Homepage

Regulator 1In W/Guage

  • Mfr # R30-08-G00

  • Zoro # G2482247


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Wilkerson
Overall Depth
4 5/16 in
Air Inlet Type
NPT
Series
Wilkerson
System Location
Air Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R30-08-G00
Zoro #
G2482247
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
4 5/16 in
Overall Width
4 5/16 in
Overall Height
10 3/8 in
Air Outlet Size
1 in
Air Inlet Size
1 in

Details

Item
Compressed Air Regulator
Fits Brand
Wilkerson
Air Inlet Type
NPT
Series
Wilkerson
System Location
Air Line
Adjustment Mechanism
Knob
For Substance Type
Air
Air Outlet Type
NPT
Pressure Gauge Included
Yes
Maximum Operating Temperature
150 Degrees F
Seal Material
Nitrile Rubber
Maximum Flow Rate
500 scfm
Body Material
Zinc
Maximum Operating Pressure
300 psig
Minimum Operating Temperature
32 Degrees F
Weight
6 lb
For Fluid Type
Air

Description

Compressed Air Regulator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 500 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 4 5/16 in, System Location Air Line, Series Wilkerson, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air, For Substance Type Air, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.