Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator 3/4In

  • Mfr # R30-06-H00

  • Zoro # G2482256


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Wilkerson
Maximum Operating Temperature
150 Degrees F
Air Outlet Size
3/4 in
For Substance Type
Air
Weight
6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R30-06-H00
Zoro #
G2482256
UPC #
-
Country of Origin
United States

Dimensions

Air Outlet Size
3/4 in
Overall Width
4 5/16 in
Overall Depth
2 5/8 in
Overall Height
10 3/8 in
Air Inlet Size
3/4 in

Details

Item
Compressed Air Regulator
Fits Brand
Wilkerson
Maximum Operating Temperature
150 Degrees F
For Substance Type
Air
Weight
6 lb
For Fluid Type
Air
Air Outlet Type
NPT
Adjustment Mechanism
Knob
Series
Wilkerson
Maximum Flow Rate
481 scfm
System Location
Air Line
Minimum Operating Temperature
32 Degrees F
Pressure Gauge Included
No
Body Material
Zinc
Maximum Operating Pressure
300 psig
Seal Material
Nitrile Rubber
Air Inlet Type
NPT

Description

Compressed Air Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 481 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 4 5/16 in, System Location Air Line, Series Wilkerson, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air, For Substance Type Air, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.