Zoro Homepage

Separator, Liquid

  • Mfr # WSA-02-FM0

  • Zoro # G2482840


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Wilkerson
Overall Height
6 3/8 in
Overall Width
3 in
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSA-02-FM0
Zoro #
G2482840
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 3/8 in
Overall Width
3 in
Air Outlet Size
1/4 in
Oil Outlet Size
1/8 in
Air Inlet Size
1/4 in
Water Outlet Size
1/8 in

Details

Item
Oil and Water Separator
Fits Brand
Wilkerson
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
150 Degrees F
Maximum Flow Rate
25 cfm
Series
WSA
Air Inlet Type
NPT
Air Outlet Type
NPT
Water Outlet Type
NPT
Oil Outlet Type
NPT
Maximum Operating Pressure
200 psig

Description

Oil and Water Separator, Maximum Flow Rate 25 cfm, Overall Height 6 3/8 in, Overall Width 3 in, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Outlet Size 1/4 in, Air Outlet Type NPT, Maximum Operating Pressure 200 psig, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 32 Degrees F, Oil Outlet Size 1/8 in, Oil Outlet Type NPT, Series WSA, Water Outlet Size 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.