Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sight Gauge Kit

  • Mfr # LRP-95-771

  • Zoro # G2482901


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Wilkerson
Compatible with Series
L30, L34, M30
Compatible with Brand
Wilkerson
Compatible with Manufacturer Part Number
L30-06-000, L30-06-D00, L30-06-G00, L30-08-000, L30-08-D00, L30-08-G00, L34-06-000, L34-06-G0, L34-08-000, L34-08-G00, M30-04-000, M30-04-F00, M30-04-FM0, M30-04-FS0, M30-04-M00, M30-04-S00, M30-04-X00, M30-06-000, M30-06-F00, M30-06-FM0, M30-06-FS0, M30-06-M00, M30-06-S00, M30-06-X00, M30-08-000, M30-08-F00, M30-08-FM0, M30-08-FS0, M30-08-M00, M30-08-S00, M30-08-X00
Accessory Type
Sight Gauge Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRP-95-771
Zoro #
G2482901
UPC #
-
Country of Origin
United States

Details

Item
Sight Gauge Kit
Fits Brand
Wilkerson
Compatible with Series
L30, L34, M30
Compatible with Brand
Wilkerson
Compatible with Manufacturer Part Number
L30-06-000, L30-06-D00, L30-06-G00, L30-08-000, L30-08-D00, L30-08-G00, L34-06-000, L34-06-G0, L34-08-000, L34-08-G00, M30-04-000, M30-04-F00, M30-04-FM0, M30-04-FS0, M30-04-M00, M30-04-S00, M30-04-X00, M30-06-000, M30-06-F00, M30-06-FM0, M30-06-FS0, M30-06-M00, M30-06-S00, M30-06-X00, M30-08-000, M30-08-F00, M30-08-FM0, M30-08-FS0, M30-08-M00, M30-08-S00, M30-08-X00
Accessory Type
Sight Gauge Kit
Series
LRP

Description

Sight Gauge Kit, Compatible with Grainger Part Number 44D072, 6B256, 6B257, 6B267, 6B268, 6D801, 6D802, 6D812, 6D813

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.