Zoro Homepage
This item is Discontinued.
Wilkerson Valve, Lockout, 1/2 In V28-04-0000

Valve, Lockout, 1/2 In (Discontinued)

  • Mfr # V28-04-0000
  • Zoro # G2999692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V28-04-0000
Zoro #
G2999692
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
3.41
Height (In.)
3.23

Details

NPT (In.)
1/2
Max. Flow (CFM)
290
Max. Pressure (PSI)
150
Max. Temp. (F)
150
For Use With
Wilkerson 28 Series
Standards
OSHA
Type
Modular
Color
Orange
Item
Pneumatic Lockout Valve

Description

Pneumatic Lockout Valve, For Use With Wilkerson 28 Series, Standards OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.