Zoro Homepage

Wall Bracket

  • Mfr # RRP-95-591

  • Zoro # G2483489


product price: $25.79
/ea

Key Features

Overall Length
1 7/8 in
Fits Brand
Wilkerson
Overall Height
1 1/4 in
Compatible with Series
P15, P16, R16, R21, R26, R30, R31, R40, R41
Compatible with Brand
Wilkerson
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRP-95-591
Zoro #
G2483489
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in
Overall Height
1 1/4 in

Details

Item
Mounting Bracket
Fits Brand
Wilkerson
Compatible with Series
P15, P16, R16, R21, R26, R30, R31, R40, R41
Compatible with Brand
Wilkerson
Series
RRP

Description

Mounting Bracket, Series RRP, Compatible with Brand Wilkerson, Compatible with Series P15, P16, R16, R21, R26, R30, R31, R40, R41, Overall Height 1 1/4 in, Overall Length 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.