Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2 4004 Inline Sprinkler Valve Grv x Grv w/Supervisory Switch Setting U

  • Mfr # ZW4004ILGSS-U

  • Zoro # G615819353


product price: $3,421.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZW4004ILGSS-U
Zoro #
G615819353
UPC #
612052012179
Country of Origin
United States

Details

Max. Working Pressure
400 psi

Description

The 2-1/2in ZW4004ILGSS-U Pressure-Tru Pressure Reducing Valve is an in-line globe type valve with grooved inlet and outlet connections and a max inlet pressure of 200 psi U bonnet type. It is utilized as a floor control valve, indicating valve, and check valve in automatic sprinkler systems, and as a standpipe valve for CLASS I and CLASS III system applications. It is suitable for both indoor and outdoor use, and regulates pressure under a variety of flow and no-flow conditions. The ZW4004SS includes a built-in listed supervisory switch. Its tamper-resistant housing can be rotated for easy wiring with a switch rated at 3 amps at 125 VAC, a maximum inlet pressure of 400 psi, and a tapped and plugged inlet and outlet for pressure gauge.


  • Supervisory switch comes factory-installed for reduced labor time
  • Tamper-resistant housing with easy wiring capability reduces downtime and installation costs
  • Factory set and non-field adjustable
  • 2-1/2" female NPT inlet and outlet connections
  • UL® Listed
  • C-UL® Listed
  • NYC MEA 325-06-E
  • City of Los Angeles Approved
  • Non-field adjustable, factory set only
  • Factory installed supervisory switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.