Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Gap Fitting, 1/2 in; 1 in, IPS Slip

  • Mfr # AG-11

  • Zoro # G608232541


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Size
1/2 in, 1 in
Material of Construction
Cast Iron
Material
Nylon
Fits Brand
Zurn Wilkins
For Use With
Series 375, Series 375XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG-11
Zoro #
G608232541
UPC #
612052051192
Country of Origin
China

Dimensions

Size
1/2 in, 1 in
Length
5 1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1 in

Details

Item
Air Gap Fitting
Material of Construction
Cast Iron
Material
Nylon
Fits Brand
Zurn Wilkins
For Use With
Series 375, Series 375XL
Compliance
ANSI/ASME A 112.1.2
Standards
ANSI, ASME A112.1.2
Connection Type
IPS Slip
Compatible Product Type
Pressure Principle Backflow Preventer
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Compatible with Series
375, 375XL

Description

Air Gap Fitting, For Use With Series 375, Series 375XL, Size 1/2 in, 1 in, Connection Type IPS Slip, Length 5 1/2 in, Standards ANSI, ASME A112.1.2, Compliance ANSI/ASME A 112.1.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.