Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asme Expansion Tank, 35 Gallons

  • Mfr # WTTA-80

  • Zoro # G715819468


product price: $13,912.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Overall Width
16 in
Max. Temp. (F)
240° F
Height (In.)
45 in
Length (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTTA-80
Zoro #
G715819468
UPC #
612052056029
Country of Origin
Germany

Dimensions

Overall Width
16 in
Height (In.)
45 in
Length (In.)
16 in

Details

Color
Red
Max. Temp. (F)
240° F
Mounting
Vertical
Max. Working Pressure (PSI)
150 psi

Description

The WTTA Thermal Expansion Tank is used on hot water systems for protection against thermal expansion. All WTTA Tank Models are ASME fixed bladder type, ideal for both commercial and industrial applications. As the system pressure increases from thermal expansion, water enters the bladder of the tank, expanding into the pre-charge air chamber to keep the system pressure below the relief valve setting. Materials include a carbon steel outer shell, stainless steel system connection, and FDA approved butyl rubber bladder. The WTTA conforms to all lead-free requirements and can be used on drinking water systems.


  • Bladder style tank design is ideal for ASME approved installations
  • Extra heavy steel shell keeps system pressure below the relief valve setting
  • Protects drinking water and hot water systems from thermal expansion
  • Stainless steel system connection protects against corrosion
  • ASME Section VIII

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.