Zoro Homepage

Expanion Tank, 120 Ltr

  • Mfr # WXTP-120V

  • Zoro # G915819480


product price: $2,249.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
30.25 in
Max. Working Pressure (PSI)
80 psi
Mounting
Vertical
Overall Width
21.5 in
Length (In.)
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXTP-120V
Zoro #
G915819480
UPC #
612052055640
Country of Origin
Germany

Dimensions

Height (In.)
30.25 in
Overall Width
21.5 in
Length (In.)
21.5 in

Details

Max. Working Pressure (PSI)
80 psi
Mounting
Vertical

Description

The WXTP Thermal Expansion Tank is utilized on potable water lines between the backflow preventer or pressure reducing valve and the water heater for protection against water thermal expansion in commercial applications. As the system pressure increases, water enters the tank, expanding into a pre-charged air chamber to keep the system pressure below the relief valve setting. Materials for the WXTP include a steel shell with an epoxy finished coating, corrosion-resistant stainless steel connection, and an FDA approved Butyl rubber bladder to prevent water contact with the shell. Other features include free standing base-mounted tanks, and an adjustable pre-charge of 40-psi.


  • Free standing base-mounted tanks ensure easy installation in commercial applications
  • Steel shell with Butyl rubber bladder ensures long-lasting construction
  • Pre-charge is field adjustable for added convenience
  • Stainless steel connection and epoxy coated steel shell resist corrosion
  • IAPMO® Listed
  • Water Quality Association - Certified to NSF/ANSI 61 & 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.