Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit, 1-1/2in.Size, Rubber

  • Mfr # RK114-112-ZW200R

  • Zoro # G9555725


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Size
1-1/2"
Type
Rubber
Fits Brand
Zurn
Material of Construction
Rubber, Nylon Reinforced Buna-N
For Use With
Mfr. No. ZW200 Series ACV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK114-112-ZW200R
Zoro #
G9555725
UPC #
612052226941
Country of Origin
United States

Dimensions

Size
1-1/2"
Thread Size
1-1/2"

Details

Type
Rubber
Fits Brand
Zurn
Material of Construction
Rubber, Nylon Reinforced Buna-N
For Use With
Mfr. No. ZW200 Series ACV
Compliance
cULus Listed, IAPMO R and T, BSI
For Use With Mfr. Model Number
114-ZW209TH, 112-ZW209TH, 112-ZW209, 112-ZW209G
Replaces
Mfr. No. RK114-112-ZW200R
Includes
Seal Ring, Diaphragm, O-Ring
Item
F33 Cp Tube Extension 3/4 X 7 3/8
Inlet (In.)
1-1/2

Description

Repair Kit, Fits Brand Zurn, For Use With Grainger Item Number 38AR29, 38AR30, 38AR31, 38AR32, For Use With Mfr. Model Number 112-ZW209, 112-ZW209G, 112-ZW209TH, 114-ZW209TH, Includes Diaphragm, O-Ring, Seal Ring, Rubber, Size 1 1/2 in, 1-1/2 in Thread Size, Inlet (In.) 1 1/2 in, Material of Construction Nylon Reinforced Buna-N, Rubber, Replaces Mfr. No. RK114-112-ZW200R, For Use With Mfr. No. ZW200 Series ACV, Compliance BSI, cULus Listed, IAPMO R and T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.