Repair Kit, 2-1/2in.Thread, 2-1/2.Inlet

  • Mfr # RK212-ZW200R

  • Zoro # G9555707


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Size
2-1/2"
Type
Rubber
Fits Brand
Zurn
Material of Construction
Rubber, Nylon Reinforced Buna-N
For Use With
Mfr. No. ZW200 Series ACV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK212-ZW200R
Zoro #
G9555707
UPC #
612052205267
Country of Origin
United States

Dimensions

Size
2-1/2"
Thread Size
2-1/2"

Details

Type
Rubber
Fits Brand
Zurn
Material of Construction
Rubber, Nylon Reinforced Buna-N
For Use With
Mfr. No. ZW200 Series ACV
Inlet (In.)
2-1/2
Item
Repair Kit
Replaces
Mfr. No. RK212-ZW200R
Compliance
cULus Listed, IAPMO R and T, BSI
Includes
Seal Ring, Diaphragm, O-Ring
For Use With Mfr. Model Number
212-ZW209TH, 212-ZW209, 212-ZW209G

Description

Repair Kit, Fits Brand Zurn, For Use With Grainger Item Number 38AR36, 38AR37, 38AR38, For Use With Mfr. Model Number 212-ZW209, 212-ZW209G, 212-ZW209TH, Includes Diaphragm, O-Ring, Seal Ring, Rubber, Size 2 1/2 in, 2-1/2 in Thread Size, Inlet (In.) 2 1/2 in, Material of Construction Nylon Reinforced Buna-N, Rubber, Replaces Mfr. No. RK212-ZW200R, For Use With Mfr. No. ZW200 Series ACV, Compliance BSI, cULus Listed, IAPMO R and T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.