Zoro Homepage

Repair Kit, 2 In, Use w/22N575

  • Mfr # RK2-600XL

  • Zoro # G4451641


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Size
2"
Type
600 Series Lead Free Pressure Reducing Valves
Fits Brand
Zurn, Zurn Wilkins
Material of Construction
Rubber, Steel, Zinc, Brass
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK2-600XL
Zoro #
G4451641
UPC #
612052076430
Country of Origin
China

Dimensions

Size
2"
Thread Size
2 FNPT Unionx FNPT

Details

Type
600 Series Lead Free Pressure Reducing Valves
Fits Brand
Zurn, Zurn Wilkins
Material of Construction
Rubber, Steel, Zinc, Brass
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
For Use With
Mfr. No. 2-600XL
Includes
Lf Cap Washers, Screen, Seat Washer, Washer, Union Gasket, O Rings, Stems, Diaphragms, Diaphragm Disc, Nuts, Bolt, Springs,spring Disc, Friction Ring
For Use With Mfr. Model Number
2-600XL
Inlet (In.)
2
Item
Mcr235 Rb Adapter 3/8 Npt

Description

Repair Kit, Fits Brand Zurn, Zurn Wilkins, For Use With Grainger Item Number 22N575, For Use With Mfr. Model Number 2-600XL, Includes Bolt, Diaphragm Disc, Diaphragms, Friction Ring, Lf Cap Washers, Nuts, O Rings, Screen, Seat Washer, Springs,spring Disc, Stems, Union Gasket, Washer, 600 Series Lead Free Pressure Reducing Valves, Size 2 in, 2 FNPT Union x FNPT Thread Size, Inlet (In.) 2 in, Material of Construction Bronze, Rubber, Stainless Steel, For Use With Mfr. No. 2-600XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.