Repair Kit
- Mfr # 954-300S
- Zoro # G4303678
product price:Â
$
58.29
/ea
Key Features
Includes
(1) Poppet Assembly
Product Type
Poppet Assembly
Compatible Valve Size
1 1/4 in
Compatible Series
975XL
Compatible with Manufacturer Model Number
975XL, 975XL2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 954-300S
- Zoro #
- G4303678
- UPC #
- 612052058313
- Country of Origin
- China
- Includes
- (1) Poppet Assembly
- Product Type
- Poppet Assembly
- Item
- Backflow Preventer Repair Kit
- Compatible Series
- 975XL
- Compatible with Manufacturer Model Number
- 975XL, 975XL2
- Compatible with Series
- 975XL
- Compatible Manufacturer Part Number
- 975XL, 975XL2
- Compatible Manufacturer Model Number
- 975XL, 975XL2
Dimensions
- Compatible Valve Size
- 1 1/4 in
Description
Backflow Preventer Repair Kit, For Use With Zurn 112-975XL, Zurn 112-975XL2, Zurn 114-975XL, Zurn 114-975XL2, Zurn 2-975XL, Zurn 2-975XL2, Includes (1) Poppet Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.