Zoro Homepage

Repair Kit, Reduce Valve, 3/4 In

  • Mfr # RK34-500XL

  • Zoro # G5064272


product price: $49.85
/ea

Key Features

Type
500 Series Water Pressure Reducing Valve
Size
3/4"
Material of Construction
Rubber, Stainless Steel, Iron, Chrome, Brass
Fits Brand
Zurn
For Use With
Mfr. No. RK 34-500XL, RK 34-500XLYSBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK34-500XL
Zoro #
G5064272
UPC #
612052075938
Country of Origin
China

Dimensions

Size
3/4"

Details

Item
F15 Cp Tail 3/4 X 8
Type
500 Series Water Pressure Reducing Valve
Material of Construction
Rubber, Stainless Steel, Iron, Chrome, Brass
Fits Brand
Zurn
For Use With
Mfr. No. RK 34-500XL, RK 34-500XLYSBR
Compliance
Product Contains A Weighted Average Lead Content Less Than 0.25% For Wetted Surfaces.
For Use With Mfr. Model Number
34-500XL
Includes
Cap Washer, Seat Washer, Stainless Steel Washer, Union Gasket, O-Rings, Stems, Diaphragms, Diaphragm Disc, Bolts and Nuts, Springs, Spring Disc, and Friction Ring.

Description

Repair Kit, Fits Brand Zurn, For Use With Grainger Item Number 45K827, For Use With Mfr. Model Number 34-500XL, Includes Bolts and Nuts, Cap Washer, Diaphragm Disc, Diaphragms, Friction Ring, O-Rings, Seat Washer, Spring Disc, Springs, Stainless Steel Washer, Stems, Union Gasket, 500 Series Water Pressure Reducing Valve, Size 3/4 in, Material of Construction Brass, Chrome, Iron, Rubber, Stainless Steel, For Use With Mfr. No. RK 34-500XL, RK 34-500XLYSBR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.