Repair Kit, Replaces Mfr. No. RK8-ZW200R

  • Mfr # RK8-ZW200R

  • Zoro # G9555664


product price:  $846.99
/ea
Free Shipping & Returns

Key Features

Size
8 in
Type
Rubber
Fits Brand
Zurn
Material of Construction
Rubber, Nylon Reinforced Buna-N, Stainless Steel, Buna-N Rubber
For Use With
Mfr. No. ZW200 Series ACV
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK8-ZW200R
Zoro #
G9555664
UPC #
612052205304
Country of Origin
United States

Dimensions

Size
8 in
Thread Size
8"

Details

Type
Rubber
Fits Brand
Zurn
Material of Construction
Rubber, Nylon Reinforced Buna-N, Stainless Steel, Buna-N Rubber
For Use With
Mfr. No. ZW200 Series ACV
For Use With Mfr. Model Number
8-ZW209, 8-ZW209G
Includes
Diaphragm,Upper Spring Disc, Lower Spring Disc, O-Ring, Seal Ring
Compliance
BSI, cULus Listed, IAPMO R and T
Inlet (In.)
8 in
Replaces
Mfr. No. RK8-ZW200R
Item
Repair Kit

Description

Repair Kit, Fits Brand Zurn, For Use With Grainger Item Number 38AR46, 38AR47, For Use With Mfr. Model Number 8-ZW209, 8-ZW209G, Includes Diaphragm,Upper Spring Disc, Lower Spring Disc, O-Ring, Seal Ring, Rubber, Size 8 in, 8 in Thread Size, Inlet (In.) 8 in, Material of Construction Buna-N Rubber, Nylon Reinforced Buna-N, Rubber, Stainless Steel, Replaces Mfr. No. RK8-ZW200R, For Use With Mfr. No. ZW200 Series ACV, Compliance BSI, cULus Listed, IAPMO R and T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.