Y Strainer, 1-1/4" Pipe, FNPT x FNPT, Lead Free Bronze, 300 psi WOG

  • Mfr # 114-SXL

  • Zoro # G4450984


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1-1/4"
Connection Type
FNPT x FNPT
Max. Fluid Temp.
180 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Lead Free Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114-SXL
Zoro #
G4450984
UPC #
612052059204
Country of Origin
China

Dimensions

Pipe Size
1-1/4"
Height
4-3/4"
Width
4-1/2"
Length
5 3/8 in
Mesh Size
20 mesh
Port 2 Connection Size
1 1/4 in
Port 1 Connection Size
1 1/4 in
Port 3 Connection Size
1/2 in

Details

Item
Y Strainer
Connection Type
FNPT x FNPT
Max. Fluid Temp.
180 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Lead Free Bronze
Max. Pressure
300 psi WOG
Blow-off Port
1/2"
Gasket Material
Epson Rubber
Standards
NSF/ANSI/CAN 61
Flow Rate
13 gpm
Mesh
20
Microns
841
Port 3 Connection Type
NPT
Strainer Type
Mesh
Seal Material
Buna Nitrile
Maximum Temperature
180 Degrees F
Port 3 Gender
Female
Port 2 Gender
Female
For Use With
Water
Port 1 Connection Type
NPT
Maximum Pressure at 100 deg F
300 psi
Port 1 Gender
Female
Series
SXL
Includes Screen
Yes
Blow Off Port
1/2 in
Micron Rating
841 micron
Port 2 Connection Type
NPT
Maximum Pressure
300 psi WOG

Description

Y Strainer, Pipe Size 1 1/4 in, Maximum Pressure at 100 deg F 300 psi, Length 5 3/8 in, Height 4 3/4 in, Blow Off Port 1/2 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 0.0313 in, Housing Material Bronze, Flow Rate 13 gpm, For Use With Water, Includes Screen Screen Included, Maximum Pressure 300 psi, Maximum Temperature 180 Degrees F, Micron Rating 841 micron, Port 1 Connection Size 1 1/4 in, Port 1 Connection Type NPT, Port 1 Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.