Computer Printout Paper, 1-Part, 20 lb Bond Weight, 9.5 x 11, White, PK2700, 2700PK

  • Mfr # 951027

  • Zoro # G206437478


product price: $95.15
/pk 2700, $0.04/ea
Free Shipping & Returns

Key Features

Features
Perforated Margins
Number of Parts
1
Machine Compatibility
Tractor-Feed Printers
Paper/Media Color(s)
White
Detached Sheet Size
8.5 x 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951027
Zoro #
G206437478
UPC #
-
Country of Origin
United States

Dimensions

Detached Sheet Size
8.5 x 11
Sheet/Roll Size
9.5 x 11

Details

Item
Paper
Features
Perforated Margins
Number of Parts
1
Machine Compatibility
Tractor-Feed Printers
Paper/Media Color(s)
White
Paper Basis Weight (lb)
20 lb Bond

Description

Continuous-feed computer printout paper perfectly balances quality construction with affordable pricing. Superior moisture content and finish ensure crisp, smudge-resistant printing. Practical punched, perforated ribbons sit solidly in tractor feed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.