Shop WILLIAMS
See all product information
Create Account
1-1/2" Drive Impact Socket Black Industrial, 1-1/2" D, 3-3/4", 12Pt
- Mfr # 41220
- Zoro # G7140248
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1-1/2"
Size
3-3/4"
Overall Length
4-5/8"
SAE or Metric
SAE
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41220
- Zoro #
- G7140248
- UPC #
- 662459341105
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket,1-1/2" D,3-3/4",12Pt
- SAE or Metric
- SAE
- Number of Points
- 12
- Finish
- Black Industrial
- Sub-Category
- Williams
- Socket Type
- Shallow
- Category Type
- Impact Socket
Dimensions
- Drive Size
- 1-1/2"
- Size
- 3-3/4"
- Overall Length
- 4-5/8"
Description
Impact Socket,1-1/2 In. D,3-3/4 In.,12Pt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.