Shop GENIUS TOOLS
Create Account
5/16in Hex Screwdriver 225mmL
- Mfr # 594+3820
- Zoro # G723583283
original price:Â $14.50 , new price: $13.05 , 10 percent off
new price:Â
$
13.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+3820
- Zoro #
- G723583283
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 5/16 Inch Drive 225mm Length Precision S2 Steel Ergonomic Handle - 594+3820 Professional Hex Screwdriver This 5/16in hex screwdriver is built for controlled fastening where reach and grip matter. With a 225mm overall length, it balances access and handling for bench work or in-field service. Engineered for demanding use, it features a treated shaft for added strength and a durable hard impact plastic handle designed for a secure, ergonomic hold. The tool is made from a chromium-vanadium steel alloy with anti-corrosive properties and meets or exceeds ANSI standards. Key Benefits 5/16in hex screwdriver design supports consistent fit and dependable torque transfer. 225mm overall length provides added reach without sacrificing control. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Treated shaft increases resilience for heavy-duty applications and long service life. Ergonomic hard impact plastic handle helps reduce hand fatigue during extended use. Meets or exceeds ANSI standards for quality and performance expectations. SKU 594+3820 is designed as a professional-grade hand tool for technicians who need a reliable hex screwdriver that holds up under repeated use. The combination of corrosion-resistant alloy construction, reinforced shaft treatment, and an ergonomic handle supports accuracy and durability across tough fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.