Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 2-7/8" SAE Socket,

  • Mfr # 8-1XS

  • Zoro # G7052748


product price: $9.39
/ea

Key Features

For Use With
1-1/2" Drive Impact Tools With Pin Retention Hole And Groove
Size
2-7/8"
Sub-Category
Williams
Number of Pieces
1
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1XS
Zoro #
G7052748
UPC #
662459327178
Country of Origin
United States

Dimensions

Size
2-7/8"
Drive Size
1-1/2"

Details

Item
Impact Retaining Rings With Crush Gauge
For Use With
1-1/2" Drive Impact Tools With Pin Retention Hole And Groove
Sub-Category
Williams
Number of Pieces
1
SAE or Metric
SAE
Finish
Industrial Black

Description

Retaining Ring,1-1/2 In.D,Gauge 2-7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.